Shop All Equipment Stands
New Age
Fixed Work Table, Aluminum, 20" W, 20" D
Mfr # 22036ES24P
Zoro # G6659807
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 36 in
- Height 24 in
- No. of Shelves 1
- Edge Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 22036ES24P
- Zoro # G6659807
- UPC # 715347219809
- Country of Origin United States
- Category Equipment Stands
Dimensions
Width | 36 in |
Height | 24 in |
Depth | 20 in |
Overall Fixed Height | 24 in |
Overall Depth | 20 in |
Height Adjustability | Fixed Height |
Overall Width | 36 in |
Overall Height Range | 24 in |
Overall Height | 24 in |
Work Surface Width | 36 in |
Overall WxD | 36 in x 20 in |
Work Surface Depth | 20 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 20 in, Overall Fixed Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Pilot Burner - Nat/Lp W/Electrode (60130902)
- PRIME-LINE Prime Line Products .88in. Brass Drawer & Cabinet Lock U9944 (U9944)
- SAN JAMAR SCOOP W GUARD SYSTEM SMALL 12-16 OZ (SI7000)
- TABLECRAFT Aluminum Ice Scoop, 3OZ (638)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- BK RESOURCES Stainless steel Equipment Stand W/Undershelf, 3 Sided 2"Riser 48X30 (SVET-4830)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 30X30 (MST-3030SS)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 36X30 (EETS-3630)
- BK RESOURCES Stainless Equipment Stand, Undershelf, 3 Sided 2"Riser, 6 Legs 72X30 (SVET-7230-6)
- BK RESOURCES 36" Adjustable Plate Shelf For Equipment Stand (EQ-PS36)
- New Age Equipment Stands