Shop All Equipment Stands
New Age
Fixed Work Table, Aluminum, 20" W, 20" D
Mfr # 22030ES30P
Zoro # G6779236
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 30 in
- Height 30 in
- Workbench/Table Frame Material Aluminum
- Workbench/Table Leg Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 22030ES30P
- Zoro # G6779236
- UPC # 715347218932
- Country of Origin United States
- Category Equipment Stands
Dimensions
Width | 30 in |
Height | 30 in |
Depth | 20 in |
Work Surface Width | 30 in |
Overall Height | 30 in |
Overall Height Range | 30 in |
Overall Width | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 in |
Work Surface Depth | 20 in |
Overall WxD | 30 in x 20 in |
Overall Depth | 20 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 20 in, Overall Fixed Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EL YUCATECO Extra Hot Habanero Sauce 67.63 fl. oz., PK2 (10816493010269)
- MERRYCHEF Fuse, 20A (30Z1177)
- DOYON Thermocouple Type K For Omron (ELT532)
- SCOTSMAN Water Pump (12-2586-27)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- BK RESOURCES 15" Adjustable Plate Shelf For Equipment Stand (EQ-PS15)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 48X30 (EETS-4830)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 30X30 (MST-3030SS)
- BK RESOURCES 36" Adjustable Plate Shelf For Equipment Stand (EQ-PS36)
- BK RESOURCES Stainless Equipment Stand, Undershelf, 3 Sided 2"Riser, 6 Legs 72X30 (SVET-7230-6)
- New Age Equipment Stands