Shop All Equipment Stands
New Age
Fixed Work Table, Aluminum, 20" W, 20" D
Mfr # 22024ES24P
Zoro # G7202946
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 24 in
- Height 24 in
- No. of Shelves 1
- Workbench/Table Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 22024ES24P
- Zoro # G7202946
- UPC # 715347219762
- Country of Origin United States
- Category Equipment Stands
Dimensions
Width | 24 in |
Height | 24 in |
Depth | 20 in |
Overall Depth | 20 in |
Work Surface Depth | 20 in |
Overall Fixed Height | 24 in |
Work Surface Width | 24 in |
Overall Width | 24 in |
Height Adjustability | Fixed Height |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 20 in, Overall Fixed Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJA 8OZ Vanilla IceCRM Pack (ICP825VAN)
- BALL MASON JAR GLASS 8OZ 12PK (60000ZFP)
- UNIWORLD Churro Plain Nozzle Adapter (UCM-NZ2)
- ROBERTSHAW General Purpose Water Valve (DW-952)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 72X30 (EETS-7230)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 60X30 (EETS-6030)
- BK RESOURCES Stainless steel Equipment Stand W/Undershelf, 3 Sided 2"Riser 60X30 (SVET-6030)
- BK RESOURCES 36" Adjustable Plate Shelf For Equipment Stand (EQ-PS36)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 24X24 (MST-2424SS)
- New Age Equipment Stands