Shop All Equipment Stands
New Age
Fixed Work Table, Aluminum, 18" W, 18" D
Mfr # 21848ES24P
Zoro # G7092723
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 48 in
- Height 24 in
- Load Capacity 400 lb
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 21848ES24P
- Zoro # G7092723
- UPC # 715347219748
- Country of Origin United States
- Category Equipment Stands
Dimensions
Width | 48 in |
Height | 24 in |
Depth | 18 in |
Overall Width | 48 in |
Overall Height | 24 in |
Height Adjustability | Fixed Height |
Overall Height Range | 24 in |
Overall Fixed Height | 24 in |
Overall Depth | 18 in |
Overall WxD | 48 in x 18 in |
Work Surface Width | 48 in |
Work Surface Depth | 18 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Warmer Element 240V 1650W (503375)
- SAN JAMAR Handle Holder, Silicone, Black, PK4 (806SHH-BK)
- COOPER-ATKINS Thermometer, Shelf , -20/80F (25HP01-1)
- HOBART Gear For - Part# 124751-00003 (124751-00003)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- BK RESOURCES 60" Adjustable Plate Shelf For Equipment Stand (EQ-PS60)
- BK RESOURCES Stainless steel Equipment Stand W/Undershelf, 3 Sided 2"Riser 60X30 (SVET-6030)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 24X30 (EETS-2430)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 48X30 (EETS-4830)
- BK RESOURCES Stainless steel Equipment Stand W/Undershelf, 3 Sided 2"Riser 48X30 (SVET-4830)
- New Age Equipment Stands