Shop All Equipment Stands
New Age
Fixed Work Table, Aluminum, 18" W, 18" D
Mfr # 21842ES30P
Zoro # G7184484
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 42 in
- Height 30 in
- Workbench/Table Frame Material Aluminum
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 21842ES30P
- Zoro # G7184484
- UPC # 715347219991
- Country of Origin United States
- Category Equipment Stands
Dimensions
Width | 42 in |
Height | 30 in |
Depth | 18 in |
Work Surface Width | 42 in |
Overall Width | 42 in |
Work Surface Depth | 18 in |
Overall Height | 30 in |
Height Adjustability | Fixed Height |
Overall Height Range | 30 in |
Overall WxD | 42 in x 18 in |
Overall Fixed Height | 30 in |
Overall Depth | 18 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Black Drip 3.9 gal. 3 Burner Coffee Maker (VPS)
- ALLIANCE COUPLER OPTO I 12 (PKG) (200674P)
- ANTUNES ROUNDUP Gearmotor Kit (7000240)
- BAKERS PRIDE Orifice (43) (R3129X)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 36X30 (MST-3630SS)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 24X24 (MST-2424SS)
- BK RESOURCES 60" Adjustable Plate Shelf For Equipment Stand (EQ-PS60)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 24X30 (EETS-2430)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 72X30 (EETS-7230)
- New Age Equipment Stands