Shop All Food Service Storage & Transportation
New Age
FIFO Can Rack, 156 Can Capacity
Mfr # 97294
Zoro # G3501541
product price: $2,825.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,825.99
Free 30-Day Returns
Key Features
- Height 79 1/8 in
- Width 42 in
- Load Capacity 1,560 lb
- Overall Width 27 1/8 in
- For Use With (156) #10 Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 97294
- Zoro # G3501541
- UPC # 715347156159
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 79 1/8 in |
Width | 42 in |
Overall Width | 27 1/8 in |
Full Size/Half Size | Full Size |
Details
Item | Can Rack |
Load Capacity | 1,560 lb |
For Use With | (156) #10 Cans |
Standards | NSF |
Mobile/Stationary | Stationary |
NSF Certified | Yes |
Number of Cans Held | 156 |
Description
Can Rack, Product Type Can Rack, Includes Adjustable Feet, Load Capacity 1,560 lb, Number of Cans Held 156, Number of Shelves 8, Caster Type Not Applicable, For Use With (156) #10 Cans, Full Size/Half Size Full Size, Mobile/Stationary Stationary, Overall Height 79 1/2 in, Overall Width 27 1/8 in, NSF Certified Yes, Overall Depth 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADCO Buffet Server, w/ Rolltop Lids, 2 Pans (WTBS-2RT)
- UNIVEX Cartridge Assembly (1400018)
- PITCO Filter Hose (B6602405-C)
- ATOSA Door Spring Bar (W0604922)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- CAMBRO Cambro - Flatware Basket, Half Size, 8 Compartments, Polypropylene, Gray (8FBNH434151)
- New Age Food Service Storage & Transportation