Shop All Equipment Stands
New Age
Equipment Stand, Mobile, 15x48x36
Mfr # 21548ES36PC
Zoro # G7221566
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 15 in
- Width 48 in
- Material Aluminum with Adjustable Solid Shelves
- Overall Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 21548ES36PC
- Zoro # G7221566
- UPC # 715347220164
- Country of Origin United States
- Category Equipment Stands
Dimensions
Overall Depth | 15 in |
Width | 48 in |
Overall Length | 48" |
Overall Width | 48 in |
Height | 40 in |
Overall Height | 40 in |
Caster Width | 1 3/8 in |
Depth | 15 in |
Caster Dia. | 5 in |
Caster Size | 5" |
Overall Fixed Height | 40 in |
Work Surface Depth | 15 in |
Height Adjustability | Fixed Height |
Overall WxD | 48 in x 15 in |
Work Surface Width | 48 in |
Overall Height Range | 40 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTER Motor, 3000 Rpm W/J-Box, #01-1000V8-0098B (01-1000V8-0098B)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- FOLLETT ICE Sanitary Sponge, Pk24 (01075431)
- WHIRLPOOL Door (W10404412)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 48X30 (EETS-4830)
- BK RESOURCES 15" Adjustable Plate Shelf For Equipment Stand (EQ-PS15)
- BK RESOURCES 36" Adjustable Plate Shelf For Equipment Stand (EQ-PS36)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 30X30 (MST-3030SS)
- BK RESOURCES Stainless Equipment Stand, Undershelf, 3 Sided 2"Riser, 6 Legs 72X30 (SVET-7230-6)
- New Age Equipment Stands