Shop All Equipment Stands
New Age
Equipment Stand, Mobile, 15x30x36
Mfr # 21530ES36PC
Zoro # G7129534
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum with Adjustable Solid Shelves
- Width 30 in
- Height 40 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 21530ES36PC
- Zoro # G7129534
- UPC # 715347220126
- Country of Origin United States
- Category Equipment Stands
Dimensions
Width | 30 in |
Height | 40 in |
Depth | 15 in |
Caster Dia. | 5 in |
Caster Size | 5" |
Overall Height | 40 in |
Caster Width | 1 3/8 in |
Overall Length | 30" |
Overall Width | 30 in |
Overall Depth | 15 in |
Work Surface Depth | 15 in |
Overall WxD | 30 in x 15 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 40 in |
Work Surface Width | 30 in |
Overall Height Range | 40 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN-J INTERNATIONAL San-J Gluten Free Tamari Soy Sauce (075810021200)
- NATURE VALLEY 1.2 oz. Nature Valley Granola Bars, 16 PK (SN1512)
- BLODGETT Handle and Screws, Door Zeph (21097)
- WHIRLPOOL Trash Compactor Drive Gear Kit (882699)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21836ES24P)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21830ES24P)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 36X30 (EETS-3630)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 72X30 (EETS-7230)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 36X30 (MST-3630SS)
- BK RESOURCES 15" Adjustable Plate Shelf For Equipment Stand (EQ-PS15)
- New Age Equipment Stands