Shop All Equipment Stands
New Age
Equipment Stand, Mobile, 15x24x36
Mfr # 21524ES36PC
Zoro # G6669792
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 15 in
- Width 24 in
- Material Aluminum with Adjustable Solid Shelves
- Overall Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 21524ES36PC
- Zoro # G6669792
- UPC # 715347220102
- Country of Origin United States
- Category Equipment Stands
Dimensions
Overall Depth | 15 in |
Width | 24 in |
Overall Length | 24" |
Overall Width | 24 in |
Height | 40 in |
Overall Height | 40 in |
Caster Size | 5" |
Caster Dia. | 5 in |
Depth | 15 in |
Caster Width | 1 3/8 in |
Overall WxD | 24 in x 15 in |
Work Surface Width | 24 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 15 in |
Overall Fixed Height | 40 in |
Overall Height Range | 40 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDMAS 2.50 oz. Oatmeal Raisin Big Cookie, PK60 (45093)
- SCOTSMAN O RING (13-0617-01)
- T&S BRASS Handle Grip Asm, 1/2 Npsm Male Inlet (Blue) (011759-40)
- VITA-MIX Blender, Barboss Advance (32 Oz) (5085)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- BK RESOURCES 15" Adjustable Plate Shelf For Equipment Stand (EQ-PS15)
- BK RESOURCES Stainless steel Equipment Stand W/Undershelf, 3 Sided 2"Riser 48X30 (SVET-4830)
- BK RESOURCES Stainless Equipment Stand, Undershelf, 3 Sided 2"Riser, 6 Legs 72X30 (SVET-7230-6)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 48X30 (EETS-4830)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 60X30 (EETS-6030)
- New Age Equipment Stands