Shop All Equipment Stands
New Age
Equipment Stand, Mobile, 15x24x30
Mfr # 21524ES30PC
Zoro # G6814053
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 15 in
- Width 24 in
- Material Aluminum with Adjustable Solid Shelves
- Overall Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 21524ES30PC
- Zoro # G6814053
- UPC # 715347230026
- Country of Origin United States
- Category Equipment Stands
Dimensions
Overall Depth | 15 in |
Width | 24 in |
Overall Length | 24" |
Height | 36 in |
Overall Width | 24 in |
Overall Height | 36 in |
Caster Size | 5" |
Depth | 15 in |
Caster Width | 1 3/8 in |
Caster Dia. | 5 in |
Overall Height Range | 36 in |
Work Surface Depth | 15 in |
Overall Fixed Height | 36 in |
Overall WxD | 24 in x 15 in |
Height Adjustability | Fixed Height |
Work Surface Width | 24 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Silver Push On Knob (B405018)
- POWERSOAK Motor (42618)
- PLANTERS Planters Sweet Nut Trail Mix Snack 6 oz. Bag, PK12 (10029000010069)
- LIBBEY Libbey 10 oz. Hourglass Pilsner, PK24 (178)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 36X30 (MST-3630SS)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 24X30 (EETS-2430)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 72X30 (EETS-7230)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 60X30 (EETS-6030)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 36X30 (EETS-3630)
- New Age Equipment Stands