Shop All Dunnage Racks
New Age
Dunnage Rack, 2000 lb., Aluminum, 48W x 24D
Mfr # 6009
Zoro # G7361313
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 48"
- Depth 24"
- Height 12"
- Load Capacity 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 6009
- Zoro # G7361313
- UPC # 715347112957
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 48" |
Depth | 24" |
Height | 12" |
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | 12 in |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 2000 lb. |
Color | Silver |
Standards | NSF |
Finish | Natural |
Includes | Plastic Cap Feet |
Rack Top Style | Bar |
Method of Construction | Welded |
Included | Cap Feet |
Description
Dunnage Rack, Silver, Finish Natural, Load Capacity 2,000 lb, Overall Depth 24 in, Overall Height 12 in, Overall Width 48 in, Aluminum, Method of Construction Welded, Rack Top Style Bar, Includes Plastic Cap Feet, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 22 in L, 12 in W, 1 1/4 in H (8081085136)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- ZORO SELECT Shelf Liner, 36"D x 36"W, Clear (5GRG4)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Sand (BS1-121812-3SD)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6008)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- STRUCTURAL PLASTICS Dunnage Rack, 2000 lb., HDPE, 96 W x 36 D (D9636)
- New Age Dunnage Racks