Shop All Dunnage Racks
New Age
Dunnage Rack, 2000 lb., Aluminum, 36W x 20D
Mfr # 6004
Zoro # G9481771
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 36"
- Depth 20"
- Height 12"
- Load Capacity 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 6004
- Zoro # G9481771
- UPC # 715347112919
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 36" |
Depth | 20" |
Height | 12" |
Overall Depth | 20 in |
Overall Width | 36 in |
Overall Height | 12 in |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 2000 lb. |
Color | Silver |
Includes | Plastic Cap Feet |
Standards | NSF |
Finish | Natural |
Rack Top Style | Bar |
Method of Construction | Welded |
Included | Cap Feet |
Description
Dunnage Rack, Silver, Finish Natural, Load Capacity 2,000 lb, Overall Depth 20 in, Overall Height 12 in, Overall Width 36 in, Aluminum, Method of Construction Welded, Rack Top Style Bar, Includes Plastic Cap Feet, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Ivory (QPRHA-101IV)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-HG)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90479)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6008)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60 W (2006)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36 W (2004)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- New Age Dunnage Racks