Shop All Dunnage Racks
New Age
Dunnage Rack, 1500 lb., Aluminum, 60W x 24D
Mfr # 6010
Zoro # G7627417
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 60"
- Depth 24"
- Height 12"
- Load Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 6010
- Zoro # G7627417
- UPC # 715347112964
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 60" |
Depth | 24" |
Height | 12" |
Overall Height | 12 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 1500 lb. |
Color | Silver |
Includes | Plastic Cap Feet |
Finish | Natural |
Standards | NSF |
Rack Top Style | Bar |
Method of Construction | Welded |
Included | Cap Feet |
Description
Dunnage Rack, Silver, Finish Natural, Load Capacity 1,500 lb, Overall Depth 24 in, Overall Height 12 in, Overall Width 60 in, Aluminum, Method of Construction Welded, Rack Top Style Bar, Includes Plastic Cap Feet, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-05)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30178YELLO)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 12 Compartment, 13-3/8x9-1/4x2 (211-95)
- AMERILUX WAVE FOAM CLOSURE (1594401)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36 W (2004)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60 W (2006)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- New Age Dunnage Racks