Shop All Dunnage Racks
New Age
Dunnage Rack, 1500 lb., Aluminum, 60W x 20D
Mfr # 6019
Zoro # G7622273
original price:
$142.43
5% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 60"
- Depth 20"
- Height 8"
- Load Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 6019
- Zoro # G7622273
- UPC # 715347113022
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 60" |
Depth | 20" |
Height | 8" |
Overall Width | 60 in |
Overall Height | 8 in |
Overall Depth | 20 in |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 1500 lb. |
Color | Silver |
Includes | Plastic Cap Feet |
Finish | Natural |
Standards | NSF |
Rack Top Style | Bar |
Method of Construction | Welded |
Included | Cap Feet |
Description
Dunnage Rack, Silver, Finish Natural, Load Capacity 1,500 lb, Overall Depth 20 in, Overall Height 8 in, Overall Width 60 in, Aluminum, Method of Construction Welded, Rack Top Style Bar, Includes Plastic Cap Feet, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 24d x 72h, Black (6244BL)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36 W (2004)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6008)
- New Age Dunnage Racks