Shop All Dollies
New Age
Dolly, Single Lug, 15-1/2" x 25" x 8-3/4"
Mfr # 1265
Zoro # G8056679
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Platform Length 26"
- Platform Height 19"
- Number of Caster Wheels 4
- Caster Wheel Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 26" |
Platform Height | 19" |
Caster Wheel Dia. | 5" |
Platform Width | 15-3/4" |
Compatible Bin Depth | 16 in |
Compatible Bin Height | 8 1/2 in |
Compatible Bin Length | 25 in |
Details
Material | Aluminum |
Item | Dolly,Single Lug,15-1/2" x 25" x 8-3/4" |
Number of Caster Wheels | 4 |
Number of Casters | 4 |
Product Type | Bin Cart |
Maximum Load Capacity | 75 lb |
Bins Included | No |
Cart Color | Silver |
NSF Certified | Yes |
Number of Bins | 0 |
Holds Number of Bins | 1 |
Description
Bin Cart, Caster Type (4) Swivel, Number of Bins 0, Number of Casters 4, Compatible Bin Height 8 1/2 in, Compatible Bin Length 25 in, Holds Number of Bins 1, Material Aluminum, Maximum Load Capacity 75 lb, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 16 in, Overall Depth 26 in, Overall Height 19 in, Overall Width 16 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 3/4" x 9" (JJTBGV34X9)
- PEGASUS Wheel, Gray TPR Radus, 6" x 2", Rlr Brg (P-RCP-060X020/050R)
- PEERLESS CHAIN 3/8 G80 CLEV SELF-LOCK HK, UPC, 8498480 (8498480)
- TRI-ARC 186 in H Steel Configurable Rolling Ladder, 15 Steps, 450 lb Load Capacity (UKDEC115246)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Polyurethane Wheels, 1,000 Lbs Cap. (B18305PLY)
- NATIONAL PUBLIC SEATING Dolly for 1100 Series Chairs, 1,100 lb Capacity, 39 x 19 x 46.5, Brown (DY1100)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN4)
- ZORO SELECT Gen Purpose Dolly, 1000 lb., 30x18x4-3/8 (9TAP0)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- New Age Hand Trucks & Dollies