Shop All Dollies
New Age
Dolly, Mixer Bowl, 140 Qt.
Mfr # 98737
Zoro # G8058307
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Casters 4
- Product Type Bowl Dolly
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Dolly,Mixer Bowl,140 Qt. |
Number of Casters | 4 |
Product Type | Bowl Dolly |
NSF Certified | Yes |
Description
Bowl Dolly, Caster Type (4) Swivel w/Brake, Number of Casters 4, Product Type Bowl Dolly, Overall Height 30 3/8 in, Overall Length 29 3/8 in, Overall Width 29 3/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- METALLIC LADDER Aluminum Bottom Section 6 Foot (WC-6B-P)
- HARRINGTON Festoon Hanger, 3/8 ft.L (ES1527003)
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- EFFIZIENT 21” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EFFP151)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/ 2" Rubber Wheels, 1,500 Lbs Cap. (P2127-4)
- APOSITOS 1.21 x 6.46 in. 3-Wheel Dolly, Black (AP2683132)
- DAYTON Back Steerman Skates, 33,000 lb., Swivel (5ERK8)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN1)
- ZORO SELECT Gen Purpose Dolly, 1000 lb., 30x18x4-3/8 (9TAP0)
- VESTIL 12.5x8.5 Cast Aluminum Dolly, 9,000 lb Capacity (VPRDO-6)
- New Age Hand Trucks & Dollies