Shop All Dollies
New Age
Dolly, Mixer Bowl, 14" x 14" x 7-9/16"
Mfr # 99936
Zoro # G8058471
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Platform Length 14"
- Caster Wheel Type Swivel
- Platform Width 14"
- For Use With 40-120 Quart Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 14" |
Platform Width | 14" |
Caster Wheel Dia. | 3" |
Platform Height | 7-9/16" |
Caster Wheel Width | 1-3/8" |
Details
Material | Aluminum |
Item | Bowl Dolly |
Caster Wheel Type | Swivel |
For Use With | 40-120 Quart Bowl |
Number of Caster Wheels | 4 |
Load Capacity (Lb.) | 800 lb. |
Number of Casters | 4 |
NSF Certified | No |
Maximum Load Capacity | 800 lb |
Description
Bowl Dolly, Caster Type (4) Swivel, Maximum Load Capacity 800 lb, Material Aluminum, Number of Casters 4, Product Type Bowl Dolly, Overall Height 7 1/2 in, Overall Length 14 in, Overall Width 14 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9996)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 20 ft. (OZ010-20CHOP)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-4)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 1000 ft (ZAG332-SS304-77-1000)
- ORBIS Food Service Dolly, 400 lb. (NPL701 Dolly)
- NOBLE PRODUCTS Gray Dish Rack and Glass Rack Dolly (274RKDOLLY)
- VESTIL Blue Low Profile Floor Hugger Dolly 840 lb Capacity (LFH-55)
- ZORO SELECT General Purpose Dolly, 36x24, Vinyl (48J076)
- GROVES 72 L Stone Dolly (SD-72)
- AKRO-MILS Pick Rack Dolly, Gray, 500 lb. Load Cap. (APRDMOBILE)
- ZORO SELECT General Purpose Dolly, 200 lb. (3JJF2)
- New Age Hand Trucks & Dollies