Shop All Dollies
New Age
Dolly, Chillpac, 19" x 22-3/8" x 8"
Mfr # NS968
Zoro # G8058289
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Platform Length 22-3/8"
- Platform Width 19"
- Platform Height 8"
- Number of Caster Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 22-3/8" |
Platform Width | 19" |
Platform Height | 8" |
Caster Wheel Dia. | 5" |
Details
Load Capacity | 1000 lb |
Item | Dolly,Chillpac,19" x 22-3/8" x 8" |
Number of Caster Wheels | 4 |
Load Capacity (Lb.) | 1000 lb. |
Description
Dolly,Chillpac,19 In. x 22-3/8 In. x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- CAMPBELL CHAIN & FITTINGS 1/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Carton (T0741034)
- ULTIMATION Roller Conveyor, 12in Wide x 5 Long, 1.5in Dia. Rollers (URS14G12-6-5V)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP2484RA3B4CC1P6)
- VESTIL Alum, Channel Dolly, 2000 lb., 24W x 42L (ACP-2442-20)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 700lb Capacity 18 x 36 (FWD-1836-3R)
- FLEMING SUPPLY Multi-Purpose Dolly With 4 feet, Locking Swivel Wheels, Levels and Adjustable Base for Moving Washer (770498UKS)
- TRANSFORMING TECHNOLOGIES 44 Gallon Anti-Static Metal Trash Can Dolly WBASDM (33AWBASDOLLY)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 (FWD-1824-3R)
- BOND CASTERS & WHEELS Bond Ballistic Nylon Dolly Carry Case 2128 for 2127 & 3310 Dollies - 4 Dolly Capacity - Black (3110020)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC8)
- New Age Hand Trucks & Dollies