Shop All Dollies
New Age
Dolly, Basket, 29-3/4" x 26-3/4" x 8"
Mfr # NS926
Zoro # G8058200
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Length 29-3/4"
- Platform Height 8-1/8"
- Caster Wheel Dia. 5"
- Number of Caster Wheels 4
- Caster Wheel Type (2) Rigid, (2) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 29-3/4" |
Platform Height | 8-1/8" |
Caster Wheel Dia. | 5" |
Platform Width | 26-3/4" |
Details
Item | Dolly,Basket,29-3/4" x 26-3/4" x 8" |
Number of Caster Wheels | 4 |
Caster Wheel Type | (2) Rigid, (2) Swivel |
For Use With | Heavy Loads |
Description
Dolly,Basket,29-3/4 In. x 26-3/4 In. x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Master Link, Steel, 3/4 in., 12,300 lb. (1014285)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-11/16inLx1inW (10-435)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 7 bins, 24x60x69 (CVTU60)
- KEEPER Keeper Black Rubber Tarp Strap 14 in. L (A06214Z)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- ZEELINE Band Type Dolly with Steel Casters for Drum, 100-120 lbs (120-S)
- PROSOURCE Dolly 3-Wheel 6In 130Lb (3-TRI-6-PS)
- ZORO SELECT Adjustable Dolly, Cap 3000 lb, 24-1/2x34 (48J132)
- GROVES Heavy Duty Transport Rack (TR6K-K)
- New Age Hand Trucks & Dollies