Shop All Dollies
New Age
Dolly, 6-Lug, HD, 15-1/2" x 25" x 8-3/4"
Mfr # 1263
Zoro # G8056986
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Platform Length 18-1/4"
- Platform Width 26-1/2"
- Caster Wheel Type Swivel
- For Use With Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 18-1/4" |
Platform Width | 26-1/2" |
Caster Wheel Dia. | 5" |
Caster Wheel Width | 1-3/8" |
Platform Height | 72" |
Caster Width | 1-3/8 in |
Compatible Bin Length | 25 in |
Compatible Bin Height | 8 1/2 in |
Compatible Bin Depth | 16 in |
Details
Material | Aluminum |
Item | Dolly,6-Lug,HD,15-1/2" x 25" x 8-3/4" |
Caster Wheel Type | Swivel |
For Use With | Lugs |
Number of Caster Wheels | 4 |
Caster Material | Polyurethane |
Number of Casters | 4 |
Product Type | Bin Cart |
Holds Number of Bins | 6 |
Number of Bins | 0 |
NSF Certified | Yes |
Bins Included | No |
Cart Color | Silver |
Maximum Load Capacity | 350 lb |
Description
Bin Cart, Caster Type (4) Swivel, Number of Bins 0, Number of Casters 4, Compatible Bin Height 8 1/2 in, Compatible Bin Length 25 in, Holds Number of Bins 6, Material Aluminum, Maximum Load Capacity 350 lb, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 16 in, Overall Depth 26 1/2 in, Overall Height 72 in, Overall Width 18 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L13-21 (FR04-02)
- DAYTON Air Spring Assembly Kit (MH5RRY920G)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101025)
- PINPOINT Left Vehicle Dolly 6300Lb Cap (PI96940)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX30L W/HANDLE (ACP-2130-9-HDL)
- MONOFLO Plastic Dolly, 27-1/2 X 18 X 3 - 4 Casters 650 Lb Capacity (DC2818)
- DEWALT Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS200)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 36 x 24, 1000 Lb. Capacity (952152)
- VESTIL Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green (POS-2133)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1624-9)
- New Age Hand Trucks & Dollies