Shop All Dollies
New Age
Dolly, 4-Lug, HD, 15-1/2" x 25" x 8-3/4"
Mfr # 1262
Zoro # G8056837
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Platform Length 18-1/4"
- Caster Wheel Width 1-3/8"
- Caster Wheel Type Swivel
- Number of Caster Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 18-1/4" |
Caster Wheel Width | 1-3/8" |
Caster Wheel Dia. | 5" |
Platform Height | 52" |
Platform Width | 26-1/2" |
Caster Width | 1-3/8 in |
Compatible Bin Height | 8 1/2 in |
Compatible Bin Length | 25 in |
Compatible Bin Depth | 16 in |
Details
Material | Aluminum |
Item | Dolly,4-Lug,HD,15-1/2" x 25" x 8-3/4" |
Caster Wheel Type | Swivel |
Number of Caster Wheels | 4 |
For Use With | Lugs |
Caster Material | Polyurethane |
Number of Casters | 4 |
Bins Included | No |
Maximum Load Capacity | 250 lb |
NSF Certified | Yes |
Cart Color | Silver |
Product Type | Bin Cart |
Holds Number of Bins | 4 |
Number of Bins | 0 |
Description
Bin Cart, Caster Type (4) Swivel, Number of Bins 0, Number of Casters 4, Compatible Bin Height 8 1/2 in, Compatible Bin Length 25 in, Holds Number of Bins 4, Material Aluminum, Maximum Load Capacity 250 lb, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 16 in, Overall Depth 26 1/2 in, Overall Height 52 in, Overall Width 18 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA TG 4PK 1916 Furn Cup (F31921TV)
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- VESTIL Steel Platform Truck, Rubber Casters (ECSPT-2448)
- STARKE Manual Push Trolley, Hook Type, 1,000 lb (SHT050)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- MAPP CASTER Hvy Dty Tri-Wheel Dolly W/ 2" Polyolefin Wheels - 600 Lbs Cap. (P2127AL-P)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x18, Steel (48J121)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- VESTIL Blue Rug Dolly Fully Pneumatic Wheels 500 lb Capacity 61 x 26 x 20 (CARPET-45)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3012B)
- New Age Hand Trucks & Dollies