Shop All Dollies
New Age
Dolly, 2-Lug, HD, 15-1/2" x 25" x 8-3/4"
Mfr # 1261
Zoro # G8056259
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Platform Length 18-1/4"
- For Use With Lugs
- Caster Wheel Width 1-3/8"
- Platform Height 27-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 18-1/4" |
Caster Wheel Width | 1-3/8" |
Platform Height | 27-1/2" |
Platform Width | 21" |
Caster Wheel Dia. | 5" |
Caster Width | 1-3/8 in |
Compatible Bin Height | 8 1/2 in |
Compatible Bin Length | 25 in |
Compatible Bin Depth | 16 in |
Details
Material | Aluminum |
Item | Dolly,2-Lug,HD,15-1/2" x 25" x 8-3/4" |
For Use With | Lugs |
Caster Wheel Type | Swivel |
Number of Caster Wheels | 4 |
Caster Material | Polyurethane |
Number of Casters | 4 |
Bins Included | No |
NSF Certified | Yes |
Cart Color | Silver |
Number of Bins | 0 |
Holds Number of Bins | 2 |
Maximum Load Capacity | 150 lb |
Product Type | Bin Cart |
Description
Bin Cart, Caster Type (4) Swivel, Number of Bins 0, Number of Casters 4, Compatible Bin Height 8 1/2 in, Compatible Bin Length 25 in, Holds Number of Bins 2, Material Aluminum, Maximum Load Capacity 150 lb, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 16 in, Overall Depth 21 in, Overall Height 27 1/2 in, Overall Width 18 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R41)
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- COFFING HOISTS Bottom Block Frame Black Powder Coated (30J14)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6A)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 32x18 (48J096)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2" Wheels, 1,800 Lbs Cap. (56402OH-4)
- TIMBER TUFF Heavy Duty Log Dolly (TMW-83)
- APOSITOS 1.21 x 6.46 in. 3-Wheel Dolly, Black (AP2683132)
- VESTIL 12.5x8.5 Cast Aluminum Dolly, 9,000 lb Capacity (VPRDO-6)
- ZORO SELECT General Purpose Dolly, 900 lb. (2TUP1)
- New Age Dollies