Shop All Dollies
New Age
Dolly, 2-Lug, 15-1/2"x25"x8-3/4", Welded
Mfr # 1266
Zoro # G8056660
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Platform Length 28-1/4"
- Platform Width 15-3/4"
- Number of Caster Wheels 4
- Platform Height 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 28-1/4" |
Platform Width | 15-3/4" |
Platform Height | 33" |
Caster Wheel Dia. | 5" |
Compatible Bin Depth | 16 in |
Compatible Bin Height | 8 1/2 in |
Compatible Bin Length | 25 in |
Details
Material | Aluminum |
Item | Dolly,2-Lug,15-1/2"x25"x8-3/4",Welded |
Number of Caster Wheels | 4 |
Number of Casters | 4 |
Product Type | Bin Cart |
Cart Color | Silver |
NSF Certified | Yes |
Number of Bins | 0 |
Holds Number of Bins | 2 |
Maximum Load Capacity | 125 lb |
Bins Included | No |
Description
Bin Cart, Caster Type (4) Swivel, Number of Bins 0, Number of Casters 4, Compatible Bin Height 8 1/2 in, Compatible Bin Length 25 in, Holds Number of Bins 2, Material Aluminum, Maximum Load Capacity 125 lb, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 16 in, Overall Depth 29 1/4 in, Overall Height 33 in, Overall Width 16 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB409036)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Self Colored, 400' per Drum (T0120400)
- NEW AGE Casters, Super Dolly, 24" x 29-1/2" x 10" (1181)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" Polyurethane Wheels, 1,000 Lbs Cap. (B18304PLY)
- SUMNER Grasshopper Texas Pipe Dolly (780351)
- VESTIL Steel Plate Dolly (VPLDO/S-1418)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 700lb Capacity 18 x 36 (FWD-1836-3R)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Blue (35YM03)
- New Age Hand Trucks & Dollies