Shop All Dollies
New Age
Dolly, 10-Lug, HD, 15-1/2" x 25" x 8-3/4"
Mfr # 1264
Zoro # G8056959
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Platform Length 33"
- Platform Height 62"
- Caster Wheel Type (2) Rigid, (2) Swivel with Brake
- Platform Width 29-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 33" |
Platform Height | 62" |
Platform Width | 29-1/2" |
Caster Wheel Dia. | 5" |
Compatible Bin Depth | 16 in |
Compatible Bin Length | 25 in |
Compatible Bin Height | 8 1/2 in |
Details
Material | Aluminum |
Item | Dolly,10-Lug,HD,15-1/2" x 25" x 8-3/4" |
Caster Wheel Type | (2) Rigid, (2) Swivel with Brake |
Number of Caster Wheels | 4 |
Number of Casters | 4 |
Number of Bins | 0 |
NSF Certified | Yes |
Maximum Load Capacity | 600 lb |
Holds Number of Bins | 10 |
Bins Included | No |
Product Type | Bin Cart |
Cart Color | Silver |
Description
Bin Cart, Caster Type (4) Swivel, Number of Bins 0, Number of Casters 4, Compatible Bin Height 8 1/2 in, Compatible Bin Length 25 in, Holds Number of Bins 10, Material Aluminum, Maximum Load Capacity 600 lb, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 16 in, Overall Depth 33 in, Overall Height 62 in, Overall Width 29 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 6 in Dia, 900 lb, Gray (P21SX-UP060D-14)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 9600 lb. (8T110X8)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 4 in., 165 lb. (4W906)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1200 lb (16TM06201S)
- NEW AGE Casters, Super Dolly, 24" x 29-1/2" x 10" (1181)
- MERRICK MACHINE CO Dolly, 10000 lb. (M998098)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 700lb Capacity 18 x 36 (FWD-1836-3R)
- ZORO SELECT Adjustable Dolly, 880 lb. (2TUR1)
- KEYSCO TOOLS Pick-Up Bed Dolly, Steel (77783)
- GKS LIFTING AND MOVING SOLUTIONS GKS Perfekt Machinery Roller Dolly Swivel Plate, Steer Handle 13,200 Lb. Cap. (3-10209)
- NOBLE PRODUCTS Gray Dish Rack and Glass Rack Dolly (274RKDOLLY)
- New Age Hand Trucks & Dollies