Shop All Food Service Storage & Transportation
New Age
Container Dolly, 700 lb.
Mfr # 6263
Zoro # G6818664
product price: $322.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Slots 6
- Height 70 in
- Width 19 1/2 in
- Load Capacity 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 6263
- Zoro # G6818664
- UPC # 715347113077
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 70 in |
Width | 19 1/2 in |
Overall Width | 18 7/8 in |
Depth | 19 1/2 in |
Compatible Bin Height | 8 1/2 in |
Compatible Bin Depth | 16 in |
Compatible Bin Length | 25 in |
Details
Item | Bin Cart |
Color | Silver |
Number of Slots | 6 |
Load Capacity | 700 lb |
Material | Aluminum |
Construction | All Welded Aluminum |
Caster Type | Swivel Stem |
Caster Temp. Rating | 130 Degrees F |
Number of Casters | 4 |
Holds Number of Bins | 6 |
Maximum Load Capacity | 300 lb |
Cart Color | Silver |
NSF Certified | Yes |
Number of Bins | 0 |
Bins Included | No |
Description
Bin Cart, Caster Type (4) Swivel, Number of Bins 0, Number of Casters 4, Compatible Bin Height 8 1/2 in, Compatible Bin Length 25 in, Holds Number of Bins 6, Material Aluminum, Maximum Load Capacity 300 lb, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 16 in, Overall Depth 26 in, Overall Height 71 in, Overall Width 18 7/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RESISTOR VOLTAGE CONFIGERATION (210100)
- ALLPOINTS Mesh Filter (261751)
- TABLECRAFT Picks, Well Done Paddle, 3-1/2", PK100 (WELLDONE)
- ALLIANCE ASSY, ACA HYBRID DRYER CNTRL (D514218)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- KEENEY MFG. 1-1/2 in x 8 in 17-Gauge Brass Direct Connect Branch Tailpiece, Chrome (47SN)
- New Age Food Service Storage & Transportation