New Age

Casters, Super Dolly, 24" x 29-1/2" x 8"


product price: $253.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand New Age
  • MFR # 1182
  • Zoro # G8056268
  • UPC #
    715347101500
  • Country of Origin United States
  • Category Dollies

Details

Item Casters,Super Dolly,24" x 29-1/2" x 8"

Description

Casters,Super Dolly,24 In. x 29-1/2 In. x 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.