Shop All Food Service Carts
New Age
Cart, Wet Produce, Mobile, 24-3/8" x 52"
Mfr # 97126
Zoro # G8057948
product price: $678.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Caster Type (2) Rigid, (2) Swivel
- Product Type Wet Produce Cart
- Duty Type Heavy Duty
- NSF Certified Yes
- Adjustable Height No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 97126
- Zoro # G8057948
- UPC # 715347137295
- Country of Origin United States
- Category Food Service Carts
Dimensions
Adjustable Height | No |
Details
Item | Wet Produce Cart |
Caster Type | (2) Rigid, (2) Swivel |
Product Type | Wet Produce Cart |
Duty Type | Heavy Duty |
NSF Certified | Yes |
Maximum Load Capacity | 700 lb |
Number of Casters | 4 |
Folding | No |
Description
Wet Produce Cart, Overall Length 52 in, Overall Depth 24 3/8 in, Folding No, Duty Type Heavy Duty, Product Type Wet Produce Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type (2) Rigid, (2) Swivel, Number of Casters 4, Overall Height 38 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY GAS VALVE NG MANIFOLD PKG (M409152P)
- HELMER Gasket, 321271-1 (321271-1)
- HATCO Nylon Roller 1'' Dia X 1-1/2 Long (04.16.638.00)
- VOLLRATH Heat Elements 15-3/8 69.3V 413W - 2 Pack (59851)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE Drag Hook (1199)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- LAKESIDE Tray Delivery Cart, Stainless, 27x36x56 (541)
- SHOP TUFF Shop Tuff STF-3218PSC 32 x 18 in. Service Cart (STF-3218PSC)
- New Age Food Service Carts