Shop All Food Service Carts
New Age
Cart, Wet Produce, 29" x 41" x 50-1/2"
Mfr # 1410
Zoro # G8057029
product price: $1,116.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Maximum Load Capacity 1,000 lb
- Number of Casters 6
- Product Type Wet Produce Cart
- NSF Certified Yes
- Duty Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1410
- Zoro # G8057029
- UPC # 715347104563
- Country of Origin United States
- Category Food Service Carts
Dimensions
Adjustable Height | No |
Details
Item | Wet Produce Cart |
Maximum Load Capacity | 1,000 lb |
Number of Casters | 6 |
Product Type | Wet Produce Cart |
NSF Certified | Yes |
Duty Type | Heavy Duty |
Folding | No |
Description
Wet Produce Cart, Overall Length 50 1/2 in, Overall Depth 29 in, Folding No, Duty Type Heavy Duty, Product Type Wet Produce Cart, Adjustable Height No, Maximum Load Capacity 1,000 lb, Caster Type (2) Rigid, (4) Swivel, Number of Casters 6, Overall Height 41 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHOLESOME SWEETENER Wholesome Sweeteners Organic Powdered Sugar (6X) 50lbs (45004)
- PEPPERIDGE FARMS Whole Grain Pretzel Goldfish Snack Crackers .75 oz., PK300 (000014396)
- HYDROFARM Mini Measure Shot Glass, 12 per pa, PK12 (HGMMSG)
- BRADSHAW 20Oz Cera Soup Mug (04164)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- NEW AGE Drag Hook (1199)
- HASTINGS HOME 3 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (526890ZEZ)
- INTERNATIONAL CONCEPTS Microwave Cart, Unfinished (185)
- New Age Food Service Carts