Shop All Utility Carts
New Age
Cart, Utility, 18-1/2" x 32-1/2" x 39", Aluminum, 3 Shelves, 550 lb
Mfr # 97769
Zoro # G8057957
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39"
- Overall Length 32-1/2"
- Overall Width 18-1/2"
- Material Aluminum
- Load Capacity 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 97769
- Zoro # G8057957
- UPC # 715347161801
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39" |
Overall Length | 32-1/2" |
Overall Width | 18-1/2" |
Adjustable Height | No |
Details
Material | Aluminum |
Load Capacity | 550 lb |
Item | Cart,Utility,18-1/2" x 32-1/2" x 39" |
Wheel Type | 5" Platform Type Casters |
Number of Shelves | 3 |
Utility Cart Item | Correctional Duty Utility Cart |
Utility Cart Shelf Style | Lipped/Flush Combination |
Caster Type | (2) Rigid, (2) Swivel |
Number of Casters | 4 |
Folding | No |
Duty Type | Heavy Duty |
NSF Certified | Yes |
Product Type | Utility Cart |
Maximum Load Capacity | 550 lb |
Description
Utility Cart, Overall Length 32 1/2 in, Overall Depth 18 1/2 in, Folding No, Duty Type Heavy Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 550 lb, Caster Type (2) Rigid, (2) Swivel, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 39 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Square Shape Fork Lift Safety Light - Blue (FSL-BS)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-6.5)
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. (2ZDE6)
- WERNER Ladder Jack, Spans 3 Rungs (AC10-20-03)
- LAKESIDE Deep Well 2 Shelf Plastic Cart; 500 lb Capacity, 24"x36" - Charcoal (2523)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306068-5-3K-95)
- GLOBAL INDUSTRIAL Plastic 2 Flat Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Caster (800298)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65144-IP)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity, 30"W (APT30606PY)
- ZORO SELECT Linen Cart, Stainless Steel (Frame)/Nylon (Container), 4 Shelves, 600 lb (ZL248U403)
- GLOBAL INDUSTRIAL Steel Utility Cart w/3 Shelves, 1200 lb. Capacity, 36L x 24W x 35H (800460)
- New Age Utility Carts