Shop All Utility Carts
New Age
Cart, Mobile Mat, Double-Sided, Aluminum, Aluminum, 500 lb
Mfr # 99360
Zoro # G8058340
product price: $888.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Length 41-1/2"
- Overall Width 27-1/2"
- Material Aluminum
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 99360
- Zoro # G8058340
- UPC # 715347167261
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40" |
Overall Length | 41-1/2" |
Overall Width | 27-1/2" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Cart,Mobile Mat,Double-Sided,Aluminum |
Wheel Type | 5" Plate Type Casters |
Caster Type | (4) Swivel with Brake |
Utility Cart Item | Mat Cart |
Number of Casters | 4 |
Product Type | Mat Rack |
NSF Certified | No |
Maximum Load Capacity | 500 lb |
Description
Mat Rack, Caster Type (2) Swivel w/Brake, (4) Swivel, Maximum Load Capacity 500 lb, Material Aluminum, Number of Casters 4, Product Type Mat Rack, Overall Height 40 in, Overall Length 27 1/2 in, Overall Width 41 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 100 ft (ZAG316-GAL-719-100)
- VESTIL Fork Extension Standard, PR, 96 L x 5" W (FE-5-96)
- WERNER 8 ft. Straight Ladder, Aluminum, 8 Steps, 300 lb Load Capacity (D1508-1)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, SOS Sling (SF0903G10SOS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSCR243636ALU8PUSB95)
- SHOPSOL Heavy Duty Utility Cart with Locking Drawer (1010639)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- LUXOR Cart, 1 Tub n 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC12-B)
- GLOBAL INDUSTRIAL Steel Utility Cart w/3 Shelves, 1200 lb. Capacity, 36L x 24W x 35H (800460)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1830-2-95)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3060-6PY)
- New Age Utility Carts