Shop All Food Service Storage & Transportation
New Age
Can Rack, SS Top, 25W x 35D x 41 in. H
Mfr # 1225
Zoro # G6463852
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41 in
- Load Capacity 1,160 lb
- Width 25 in
- Overall Height 41 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1225
- Zoro # G6463852
- UPC # 715347101920
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 41 in |
Width | 25 in |
Overall Height | 41 in |
Overall Width | 25 in |
Depth | 35 in |
Overall Depth | 35 in |
Full Size/Half Size | Half Size |
Details
Item | Can Rack |
Load Capacity | 1,160 lb |
Material | Stainless Steel |
Shelf Levels | 4 |
Standards | NSF Certified |
Shelf Capacity | 290 lb |
For Use With | #10 Cans, #5 Cans |
Includes | 5 in Platform Casters |
Number of Shelves | 4 |
Caster Type | (2) Fixed, (2) Swivel w/Brake |
Number of Cans Held | 72 |
Mobile/Stationary | Mobile |
NSF Certified | Yes |
Description
Can Rack, Product Type Can Rack, Includes 5 in Platform Casters, Load Capacity 1,160 lb, Number of Cans Held 72, Number of Shelves 4, Caster Type (2) Fixed, (2) Swivel w/Brake, For Use With #10 Cans, #5 Cans, Full Size/Half Size Half Size, Material Stainless Steel, Mobile/Stationary Mobile, Overall Height 41 in, Overall Width 25 in, NSF Certified Yes, Overall Depth 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Gas Valve1/8"Mpt X #42 Orifice For - Part# 107076Aln (107076ALN)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- MONIN Monin Organic Vanilla Syrup 750mL Bottle, PK6 (M-AO045B)
- ZORO SELECT Disposable Cutlery Set, White, PK250 (V02357)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 (RG2514)
- New Age Food Service Storage & Transportation