Shop All Food Service Storage & Transportation
New Age
Can Rack, 25In. W x 35In. D x 71In. H
Mfr # 1250
Zoro # G2123829
product price: $850.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$850.99
Free 30-Day Returns
Key Features
- Height 71 in
- Load Capacity 1,400 lb
- Width 25 in
- Material Aluminum
- Shelf Levels 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1250
- Zoro # G2123829
- UPC # 715347102088
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 71 in |
Width | 25 in |
Overall Width | 25 in |
Depth | 35 in |
Full Size/Half Size | Full Size |
Details
Item | Can Rack |
Load Capacity | 1,400 lb |
Material | Aluminum |
Shelf Levels | 9 |
Standards | NSF Certified |
Shelf Capacity | 155 lb |
For Use With | (162) #10 Cans, (216) #5 Cans |
Includes | Adjustable Feet, Sloped Glides |
Number of Shelves | 9 |
NSF Certified | Yes |
Mobile/Stationary | Stationary |
Number of Cans Held | 162 |
Description
Can Rack, Product Type Can Rack, Includes Adjustable Feet, Load Capacity 1,400 lb, Number of Cans Held 162, Number of Shelves 9, Caster Type Not Applicable, For Use With (162) #10 Cans, (216) #5 Cans, Full Size/Half Size Full Size, Material Aluminum, Mobile/Stationary Stationary, Overall Height 71 in, Overall Width 25 in, NSF Certified Yes, Overall Depth 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROUVAILLE GLOBAL MUG USA MAP CRMIC 16.9OZ (USAMUG)
- GARLAND Heat Switch For - Part# Gl4523166 (GL4523166)
- PACIFIC HANDY CUTTER Cutter, Box-Blue Raze (RSC-432)
- U-VIEW ULTRAVIOLET SYSTEMS 45 DEGREE BALL VALVE (CSBV45)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NOBLE PRODUCTS 25-Compartment Gray Full-Size Glass Rack (274RK25)
- New Age Food Service Storage & Transportation