Shop All Industrial Storage Cabinets
New Age
Cage, 3-Shelf, 37-1/4" x 26" x 72-3/4"
Mfr # 99551
Zoro # G8058410
original price:
$5,077.53
4% off
new price: $4,827.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,827.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Material Aluminum
- Number of Shelves (3) Adjustable
- Depth 26"
- Width 37-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 99551
- Zoro # G8058410
- UPC # 715347216204
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Depth | 26" |
Width | 37-1/4" |
Details
Cabinet Style | Shelving |
Material | Aluminum |
Number of Shelves | (3) Adjustable |
Item | Cage,3-Shelf,37-1/4" x 26" x 72-3/4" |
Construction | Aluminum |
Description
Cage,3-Shelf,37-1/4 In. x 26 In. x 72-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Standard Hinge, 73.1 mmx63.5 mm, 40 Series (095SF4040A08)
- FAZTEK Joining Plate (15JP4507)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- DURHAM MFG polypropylene Bin Divider, Black, 11 in L, 4-3/4 in H, 6 PK (PB30171-08)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDWC243678-5S95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6478-4CL)
- TENNSCO 22 ga. ga. Carbon Steel Cabinet, Stor, 78x36x24, Deluxe, Black, 36 in W (2470BK)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA4)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-202)
- New Age Industrial Storage Cabinets