Shop All Peelers, Cutters and Slicers
New Age
Bun Pan Rack, Welded, 12 Pan Capacity
Mfr # 6333
Zoro # G2308251
product price: $351.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Key Features
- Number of Slots 12
- Material Aluminum
- Depth 20 1/2 in
- Height 69 in
- Caster Temp. Rating 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 6333
- Zoro # G2308251
- UPC # 715347113190
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Depth | 20 1/2 in |
Height | 69 in |
Pan Size | 13 x 18, 14 x 18, 18 x 26 in |
Width | 20 1/2 in |
Size | Full Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Details
Item | Bun Pan Rack |
Number of Slots | 12 |
Material | Aluminum |
Caster Temp. Rating | 130 Degrees F |
Construction | All Welded Aluminum |
Load Capacity | 500 lb |
Color | Silver |
Caster Type | Swivel Stem |
NSF Certified | Yes |
Product Type | Standard Welded Sheet Pan Rack |
Brake | No |
Includes Top | No |
Caster Maximum Temperature Rating | 130 Degrees F |
Nesting | No |
For Use With | Sheet Pans |
Description
Bun Pan Rack, Nesting No, Load Capacity 500 lb, Overall Height 69 in, Brake No, Overall Width 20 3/8 in, Product Type Standard Welded Sheet Pan Rack, Caster Maximum Temperature Rating 130 Degrees F, Caster Type (4) Swivel, Color Silver, Depth 26 in, Distance Between Shelves 5 in, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Ignition Module (01-1000V9-00170)
- SENSATIONS Pearl Pebble Plastic Dessert Plates, 7", 120PK (347884)
- TURBOCHEF Thermocouple (NGC-1140)
- TURBO AIR Hinge Bottom Left (P992900407)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- NEW AGE Container Dolly, 700 lb. (97205)
- WETSEL Wetsel 653400 Kitchener Pecan and Nut Cracker Model 100 (653400)
- DEXTER RUSSELL Pizza Cutter, Black Handle 4 In (31631)
- CRESTWARE Turner, Straight, Straight, 11-1/2 in. L (PHHT63)
- TABLECRAFT Nutcracker & Pick Set (H1245)
- NORPRO Apple Peeler Parer And Slicer And Corer (864)
- New Age Peelers, Cutters and Slicers