Shop All Food Service Storage & Transportation
New Age
Bun Pan Rack, Knock Down, 20 Pan Capacity
Mfr # 6301
Zoro # G8541136
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Slots 20
- Height 69 in
- Width 20 1/2 in
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 6301
- Zoro # G8541136
- UPC # 715347113121
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 69 in |
Width | 20 1/2 in |
Overall Width | 20 3/8 in |
Depth | 20 1/2 in |
Pan Size | 13 x 18, 14 x 18, 18 x 26 in |
Size | Full Size |
Compatible Sheet Pan Size | Full Size, Half Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Details
Item | Bun Pan Rack |
Color | Silver |
Number of Slots | 20 |
Load Capacity | 500 lb |
Material | Aluminum |
Construction | All Welded Aluminum |
Caster Temp. Rating | 130 Degrees F |
Caster Type | Swivel Stem |
For Use With | Sheet Pans |
Product Type | Standard Knocked Down Sheet Pan Rack |
Nesting | No |
NSF Certified | Yes |
Includes Top | No |
Caster Maximum Temperature Rating | 130 Degrees F |
Description
Bun Pan Rack, Nesting No, Load Capacity 500 lb, Overall Height 69 in, Brake No, Overall Width 20 3/8 in, Product Type Standard Knocked Down Sheet Pan Rack, Caster Maximum Temperature Rating 130 Degrees F, Caster Type (4) Swivel Stem, Color Silver, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Round Pebbled Bowl, 1-3/4 qt., Polycarbonate Pebbled PK12 (CAPSB8176)
- ALLPOINTS Hood Filter, Type6, S/S , 25X20 (8014170)
- CRYSTAL LIGHT Crystal Light Iced Tea Decaf Beverage Mix 1.5 oz., PK12 (00043000030981)
- TRUE Spring Kit (851504)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- HASTINGS HOME 2-tier Lazy Susan All-Natural Bamboo Round Turntable, Pantry, Vanity Organizer, 10-inch Diameter (918858RCH)
- New Age Food Service Storage & Transportation