Shop All Food Service Storage & Transportation
New Age
Bun Pan Rack, 30 Pan Capacity
Mfr # 4330
Zoro # G2123899
product price: $1,473.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,473.99
Free 30-Day Returns
Key Features
- Number of Slots 30
- Color Silver
- Height 73 in
- Load Capacity 1,000 lb
- Width 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 4330
- Zoro # G2123899
- UPC # 715347132764
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 73 in |
Width | 21 1/2 in |
Overall Width | 21 1/2 in |
Depth | 21 1/2 in |
Pan Size | 18 x 26 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Size | Full Size |
Details
Item | Bun Pan Rack |
Number of Slots | 30 |
Color | Silver |
Load Capacity | 1,000 lb |
Material | Aluminum |
Caster Type | Swivel Platform |
Caster Temp. Rating | 140 Degrees F |
Construction | All Welded Aluminum |
For Use With | Sheet Pans |
Product Type | Bun Pan Rack |
Includes Top | No |
Caster Maximum Temperature Rating | 140 Degrees F |
Nesting | No |
NSF Certified | Yes |
Description
Bun Pan Rack, Nesting No, Load Capacity 1,000 lb, Overall Height 73 in, Brake No, Overall Width 21 1/2 in, Product Type Bun Pan Rack, Caster Maximum Temperature Rating 140 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 26 in, Distance Between Shelves 2 in, Number of Slots 30, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Paper Food Tray, 5lb., Red Weave, PK500 (BWK 30LAG500)
- CAPTIVE-AIRE Mesh 16" X 16" X 1" Filter (MESH16X16)
- ICE-O-MATIC Bearing Only (1011448-94)
- CHEF BUDDY Chef Buddy 82-SW100 Panini Press Indoor Grill & Gourmet Sandwich Maker with Nonstick Plates; Red (82-SW100)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- HEATMAX HeatMax 161624 Hot Box 16 x 16 x 24 in. Portable Food And Pizza Hot Box (161624)
- New Age Food Service Storage & Transportation