Shop All Food Service Storage & Transportation
New Age
Bun Pan Rack, 12 Pan Capacity
Mfr # 4333
Zoro # G2123865
product price: $1,110.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,110.99
Free 30-Day Returns
Key Features
- Number of Slots 12
- Color Silver
- Height 73 in
- Width 21 1/2 in
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 4333
- Zoro # G2123865
- UPC # 715347132818
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 73 in |
Width | 21 1/2 in |
Overall Width | 21 1/2 in |
Depth | 21 1/2 in |
Pan Size | 18 x 26 in |
Size | Full Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Details
Item | Bun Pan Rack |
Number of Slots | 12 |
Color | Silver |
Load Capacity | 1,000 lb |
Material | Aluminum |
Construction | All Welded Aluminum |
Caster Type | Swivel Platform |
Caster Temp. Rating | 140 Degrees F |
For Use With | Sheet Pans |
Product Type | Bun Pan Rack |
NSF Certified | Yes |
Caster Maximum Temperature Rating | 140 Degrees F |
Includes Top | No |
Nesting | No |
Description
Bun Pan Rack, Nesting No, Load Capacity 1,000 lb, Overall Height 73 in, Brake No, Overall Width 21 1/2 in, Product Type Bun Pan Rack, Caster Maximum Temperature Rating 140 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 26 in, Distance Between Shelves 5 in, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Electrode Nut 1/4" Id X 1/8 Mpt (2200707)
- CAMBRO 12 oz Clear Colorware Tumbler (1200P152)
- TRUE Motor -115V (800402)
- EDLUND Parts Kit - U-12/S-11 (K032)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- COMMERCIAL COOL Upright Freezer, 2.8 Cubic-Foot (CCUN28W)
- New Age Food Service Storage & Transportation