Shop All Farm Animal Supplies
New Age
Bin, Natural, 15-3/4 "H, 32-3/4"L
Mfr # 0381
Zoro # G3046438
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Outside Width 21 1/4 in
- Load Capacity 4 Bushel
- Type Tub
- Outside Length 32 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 0381
- Zoro # G3046438
- Country of Origin United States
- Category Farm Animal Supplies
Dimensions
Outside Width | 21 1/4 in |
Outside Length | 32 3/4 in |
Outside Height | 15 3/4 in |
Overall Length | 32 3/4 in |
Overall Height | 15 3/4 in |
Overall Width | 21 1/4 in |
Overall Length Range | Longer than 30 in |
Overall LxWxH | 32 3/4 in x 21 1/4 in x 15 3/4 in |
Overall Height Range | 12 to 18 in |
Overall Width Range | Wider than 18 in |
Description
Bin, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Body Color White, Nestable Yes, Overall Height 15 3/4 in, Overall Length 32 3/4 in, Overall Width 21 1/4 in, Resistant To Corrosion, Rust, Stackable Yes, Volume Capacity 30 gal, NSF Certified No, Compatible Lid Number Mfr. No. 0381L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM Finley 25 in H X 1465 in W X 1465 in D Resin Tall Tapered Planter Casper White (FPS2509)
- WESTMINSTER PET PRODUCTS Adjustable Nylon Dog Collar (31441)
- ULTRATECH Water Hose, 25 ft L (1782)
- SEYMOUR MIDWEST Anvil Lopper, 20" Handle, Cushion Grip (41485)
- GOOD LAND BEE SUPPLY Double Deep Brood Box Beginners Beehive Kit (GL-2BK)
- JACKS HERITAGE COLLECTION Boreas Purple Turnout Blanket, Reflective Stripes 78" (4297-78)
- QINGDAO HUATIAN HAND TRUCK MR 70QT BLK Muck Tub (MR70QP/TUB-BLK)
- BEHLEN COUNTRY Farm Stock Tank, Round, 150 gal Capacity, Polyurethane, Granite Tan (52112027GT)
- DURAFLEX Pan Feed Rubber 3 Gallon (HP-3)
- JACKS IMPORTS Stainless Steel Copper Inlay Eggbutt Snaffle Bit 5" (20140-5)
- HORSEMENS PRIDE 2 Step Mounting Block RED (1166-RE)
- New Age Farm Animal Supplies