Shop All Molding and Trim
New Age
Baseboard, Cove, 96" x 5", Aluminum
Mfr # 9787C
Zoro # G8058149
product price: $98.09
/ea
Free Shipping & Returns
$98.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 9787C
- Zoro # G8058149
- UPC # 715347150065
- Country of Origin United States
- Category Molding and Trim
Details
Item | Baseboard,Cove,96" x 5",Aluminum |
Description
Baseboard,Cove,96" x 5",Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-2)
- CODEL DOORS 34" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2168pri8730RH154916)
- DON-JO 1" x 6-3/4" Flush Bolt Cut Out Filler Plate (EF634PC)
- MSI White Oak Split Face Ledger Panel SAMPLE Multi-Finish Marble Wall Tile (ZOR-PNL-0045-SAM)
- INTEPLAST GROUP 205 Outside Corner Moulding, 8 ft L, 1516 in W, Polystyrene, Majestic Oak (42050800806)
- ACROVYN Outside Corner Trim, Driftwood (WC40OS262N)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L Carrara Marble Trim Kit, 6 Pack (17310)
- VESTAL MFG Brick Lintel, Steel, Black, Painted (260)
- EKENA MILLWORK 3/4"H x 3/8"P x 94 1/2"L Stockport Chair Rail (CHA01X00ST)
- EKENA MILLWORK 5 1/4"W x 8 5/8"H x 1 1/4"P Medway Plinth Block (PB05X08X01ME)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-3/4 in. x 1-7/8 in. x 94-1/2 in. Plain Polyurethane Crown Molding 63 LF, 8PK (3P5.37.00447)
- New Age Molding & Millwork