Shop All Wall Shelving
New Age
Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver
Mfr # 1121PR
Zoro # G7385052
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Ventilated
- Depth 20"
- Height 13-1/2"
- Material Aluminum
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1121PR
- Zoro # G7385052
- UPC # 715347113886
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 36" |
Depth | 20" |
Height | 13-1/2" |
Overall Height | 13 in |
Overall Width | 36 in |
Overall Depth | 20 in |
Usable Depth | 20 in |
Usable Width | 36 in |
Description
T-Bar Wall Shelf/Pot Rack, 1 in Shelf Adjustment Increments, 10 ga, Ventilated Shelf Style, 700 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 20 in, Usable Width 36 in, Mounting Mechanism Post, Wire Mount Mounting Type, Overall Depth 20 in, Overall Height 13 in, Overall Width 36 in, 700 lb Load Capacity, Mounting Posts, Includes Mounting Hardware Yes, Aluminum, Adjustable, Silver, Unfinished, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID191GY)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Gray (92368GY-U)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Clear, 17 7/8 in L (QSB103CL)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELPY)
- NEW AGE Aluminum Wall Shelf, 20"D x 60"W x 13-1/2"H, Silver (1123PR)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- NEW AGE Aluminum Wall Shelf, 18"D x 24"W x 13-1/4"H, Silver (95634)
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127A)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- NEW AGE Aluminum Wall Shelf, 15"D x 24"W x 13-1/4"H, Silver (NS753)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shelf (WMSH-1224)
- New Age Wall Shelving