Shop All Wall Shelving
New Age
Aluminum Wall Shelf, 15"D x 60"W x 13-1/4"H, Silver
Mfr # 94249
Zoro # G9481823
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 15"
- Height 13-1/4"
- Material Aluminum
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 94249
- Zoro # G9481823
- UPC # 715347114036
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 60" |
Depth | 15" |
Height | 13-1/4" |
Overall Height | 13 in |
Overall Depth | 15 in |
Overall Width | 60 in |
Usable Depth | 15 in |
Usable Width | 60 in |
Description
Wall Shelf, 12 ga, Solid Shelf Style, 150 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 15 in, Usable Width 60 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 15 in, Overall Height 13 in, Overall Width 60 in, 150 lb Load Capacity, Heavy Duty Hooks, Includes Mounting Hardware Yes, Aluminum, Fixed, Gray, Unfinished, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Deck Tension Tie Dtt2Z (DTT2Z)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP5)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (OS55BP)
- LOWELL Corded Bypass Module (UPS-XBDM-20RCD)
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- NEW AGE Aluminum Wall Shelf, 18"D x 24"W x 13-1/4"H, Silver (95634)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- NEW AGE Aluminum Wall Shelf, 18"D x 36"W x 13-1/4"H, Silver (92093)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- New Age Wall Shelving