Shop All Wall Shelving
New Age
Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver
Mfr # NS793
Zoro # G4781752
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13-1/4"
- Material Aluminum
- Number of Shelves 1
- Color Silver
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # NS793
- Zoro # G4781752
- UPC # 715347114067
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 15" |
Height | 13-1/4" |
Overall Height | 13 in |
Overall Width | 48 in |
Overall Depth | 15 in |
Usable Width | 48 in |
Usable Depth | 15 in |
Description
Wall Shelf, 12 ga, Solid Shelf Style, 225 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 15 in, Usable Width 48 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 15 in, Overall Height 13 in, Overall Width 48 in, 225 lb Load Capacity, Includes Mounting Hardware Yes, Aluminum, Fixed, Assembled Unassembled, Silver, Unfinished, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819)
- MILWAUKEE TOOL Deep Compartment Box with 2 compartments, Plastic, 7.0 in H x 19.7 in W (48-22-8432)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Blue (QUS221BL)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- NEW AGE Aluminum Wall Shelf, 15"D x 36"W x 13-1/4"H, Silver (NS943)
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- NEW AGE Aluminum Wall Shelf, 18"D x 24"W x 13-1/4"H, Silver (95634)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121PR)
- NEW AGE Aluminum Wall Shelf, 18"D x 36"W x 13-1/4"H, Silver (92093)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121)
- AMGOOD 12in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1272)
- New Age Wall Shelving