Shop All Wall Shelving
New Age
Aluminum Wall Shelf, 15"D x 36"W x 13-1/4"H, Silver
Mfr # NS943
Zoro # G9481814
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13-1/4"
- Material Aluminum
- Number of Shelves 1
- Color Silver
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # NS943
- Zoro # G9481814
- UPC # 715347123205
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 36" |
Depth | 15" |
Height | 13-1/4" |
Overall Width | 36 in |
Overall Height | 13 in |
Overall Depth | 15 in |
Usable Width | 36 in |
Usable Depth | 15 in |
Description
Wall Shelf, 12 ga, Solid Shelf Style, 300 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 15 in, Usable Width 36 in, Mounting Mechanism Direct, Overall Depth 15 in, Overall Height 13 in, Overall Width 36 in, 300 lb Load Capacity, Aluminum, Fixed, Silver, Unfinished, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Red (QUS230RD)
- KNAPE & VOGT Steel Bracket 16 Ga. 14-1/2 in. L 225 lb (182 TI 14.5)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 84 in H, (1) Wide, (3) Openings, Dark Gray (URB1288-3ASB-HG)
- NEW AGE Aluminum Wall Shelf, 18"D x 24"W x 13-1/4"H, Silver (95634)
- NEW AGE Aluminum Wall Shelf, 15"D x 24"W x 13-1/4"H, Silver (NS753)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- NEW AGE Aluminum Wall Shelf, 24"D x 60"W x 13-1/2"H, Silver (1124)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 12"H, Silver (97285)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121PR)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 16 Deep (AMG WS-1660)
- New Age Wall Shelving