Shop All Wall Shelving
New Age
Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver
Mfr # 1126A
Zoro # G4781743
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13-1/4"
- Material Aluminum
- Number of Shelves 1
- Color Silver
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1126A
- Zoro # G4781743
- UPC # 715347113985
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 12" |
Height | 13-1/4" |
Overall Width | 48 in |
Overall Height | 13 in |
Overall Depth | 12 in |
Usable Depth | 12 in |
Usable Width | 48 in |
Description
Wall Shelf, 12 ga, Solid Shelf Style, 225 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 12 in, Usable Width 48 in, Mounting Mechanism Direct, Overall Depth 12 in, Overall Height 13 in, Overall Width 48 in, 225 lb Load Capacity, Aluminum, Fixed, Silver, Unfinished, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD1)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- SCULLY Vgc 01456 2" X 2" Ventalarm (VGC)
- JACKS IMPORTS Bucket Hanger RED (10367-RE)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- NEW AGE Aluminum Wall Shelf, 15"D x 36"W x 13-1/4"H, Silver (NS943)
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 6 Deep (AMG WS-0630)
- New Age Wall Shelving