Shop All Pallets
New Age
Aluminum Pallet, 48 in L, 40 in W, 5 in H
Mfr # 99557
Zoro # G3676019
product price: $681.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Pallet Entry 2-Way
- Pallet Class Block
- Dynamic Load Capacity 5,000 lb
- Static Load Capacity 30,000 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 40 in |
Height | 5 in |
Details
Item | Pallet |
Pallet Entry | 2-Way |
Pallet Class | Block |
Dynamic Load Capacity | 5,000 lb |
Static Load Capacity | 30,000 lb |
Color | Silver |
Material | Aluminum |
Description
Pallet, Stackable, 2-Way, Block, Dynamic Load Capacity 5,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 5 in, Rackable Capacity 5,000 lb, Silver, Pallet Material Aluminum, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 9 1/4 in H (14449606)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue (U3288-3MB)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-11/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM350108P)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- VALLEY CRAFT Plastic Mini Pallets, 12" (Z84976A3)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet, 39.25 in L, 47.25 in W, 6 H (PLPR-4840-ST)
- PARTNERS BRAND Pallet, 47" L, 32" W, 10 PK (CPW4732H)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-ORANGE)
- VESTIL Aluminum Heavy Duty Aluminum Pallet, 48 in L, 40.125 in W, 6 H (AP-4048)
- LITTLE GIANT Low Profile Pallet Stand, 40"X48" Deck Size, Load Retainers (SPS-4048-18-LR)
- New Age Pallets