Shop All General Purpose Metal Shelving
New Age
Additional Shelf, 36 In. W, 18 In. D
Mfr # 1836S
Zoro # G6824456
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 18 ga
- Material Aluminum
- Overall Depth 18 in
- Overall Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 1836S
- Zoro # G6824456
- UPC # 715347105478
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 18 in |
Overall Height | 1 3/4 in |
Overall Width | 36 in |
Width | 36" |
Depth | 18" |
Height | 1-3/4" |
Details
Item | Shelf |
Color | Silver |
Gauge | 18 ga |
Material | Aluminum |
Finish | Unfinished |
Shelf Capacity | 400 lb |
Finish - Shelving and Racks | Unfinished |
For Use With | Poles |
Shelf Style | Solid |
Assembly | To Poles |
Thickness | 1/16 in |
Load Capacity | 400 lb |
Duty Rating | Heavy-Duty |
Description
Shelf, Unfinished, Aluminum, 18 ga, Overall Depth 18 in, Overall Height 1 3/4 in, Overall Width 36 in, Thickness 1/16 in, Load Capacity 400 lb, Shelf Style Solid, Silver, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Blue (257810BL)
- AZAR DISPLAYS 6" Metal Wire Hook: 0.148" Dia., PK50 (700886)
- TECHNIBILT SHELVING SYSTEMS Post Extender (TRBCON)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB78)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F5711-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F7521-18HG)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear (10 pcs/pkg) (BS5108)
- SAFCO Shelf Pack, 36X18, Industrial 6 (6252)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- New Age General Purpose Metal Shelving