Shop All General Purpose Metal Shelving
New Age
Additional Shelf 24"D x 36"W, 13 ga., Aluminum
Mfr # C2436HD
Zoro # G3721676
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 13 ga
- Material Aluminum
- Overall Depth 24 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # C2436HD
- Zoro # G3721676
- UPC # 715347113398
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 24 in |
Overall Height | 2 in |
Overall Width | 36 in |
Height | 2" |
Depth | 24" |
Width | 36" |
Details
Item | Shelf |
Color | Silver |
Gauge | 13 ga |
Material | Aluminum |
Finish | Unfinished |
Shelf Capacity | 1,100 lb |
Finish - Shelving and Racks | Unfinished |
For Use With | Poles |
Shelf Style | Ventilated |
Assembly | To Poles |
Load Capacity | 1,100 lb |
Duty Rating | Heavy-Duty |
Description
Shelf, Unfinished, Aluminum, 13 ga, Overall Depth 24 in, Overall Height 2 in, Overall Width 36 in, Load Capacity 1,100 lb, Shelf Style Ventilated, Silver, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Shelf Bracket, 12 Lx8 In H (1RBY3)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Green (QUS255GN)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- PACON Clear, 2 PK (P0027660)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F7711-24HG)
- DURASHELF Vented Shelf 48"W x 24"D (S4824)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- HEVILOAD PLUS II 20 Gauge Steel Shelf with 4 clips, 36x18 (3618N5)
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- New Age General Purpose Metal Shelving