Shop All General Purpose Metal Shelving
New Age
Additional Shelf 20"D x 42"W, 18 ga., Aluminum
Mfr # 2042S
Zoro # G3721579
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 18 ga
- Material Aluminum
- Overall Depth 20 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2042S
- Zoro # G3721579
- UPC # 715347105836
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 20 in |
Overall Height | 2 in |
Overall Width | 42 in |
Depth | 20" |
Width | 42" |
Height | 2" |
Details
Item | Shelf |
Color | Silver |
Gauge | 18 ga |
Material | Aluminum |
Finish | Unfinished |
Shelf Capacity | 400 lb |
Finish - Shelving and Racks | Unfinished |
For Use With | Poles |
Shelf Style | Solid |
Assembly | To Poles |
Thickness | 1/16 in |
Load Capacity | 400 lb |
Duty Rating | Heavy-Duty |
Description
Shelf, Unfinished, Aluminum, 18 ga, Overall Depth 20 in, Overall Height 2 in, Overall Width 42 in, Thickness 1/16 in, Load Capacity 400 lb, Shelf Style Solid, Silver, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK DIAMOND ECO SOLUTIONS Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (1095-BD)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 32 in L, 15 in W, 7 1/2 in H (SW3215080201000)
- DELTANA 22 Glass Shelf 55D Series Satin Nickel Finish (55D2015-15)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QOH5-3624S)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 4 Shelves, Steel (4SH-1832-72)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 2 Shelves (1558444)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- New Age General Purpose Metal Shelving