Shop All General Purpose Metal Shelving
New Age
Additional Shelf 10"D x 60"W, 13 ga., Aluminum
Mfr # C2460TB
Zoro # G3721615
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 13 ga
- Material Aluminum
- Overall Depth 24 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # C2460TB
- Zoro # G3721615
- UPC # 715347113442
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 24 in |
Overall Height | 2 in |
Overall Width | 60 in |
Width | 60" |
Height | 2" |
Depth | 10" |
Details
Item | Shelf |
Color | Silver |
Gauge | 13 ga |
Material | Aluminum |
Finish | Unfinished |
Shelf Capacity | 900 lb |
Finish - Shelving and Racks | Unfinished |
For Use With | Poles |
Shelf Style | Ventilated |
Assembly | To Poles |
Load Capacity | 900 lb |
Duty Rating | Heavy-Duty |
Description
Shelf, Unfinished, Aluminum, 13 ga, Overall Depth 24 in, Overall Height 2 in, Overall Width 60 in, Load Capacity 900 lb, Shelf Style Ventilated, Silver, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- DEWALT Motion Activated, Storage Rack, Light Kit (DXSTA500LM)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- TOOLPRO 5 gal Bucket (TP79000)
- TENNSCO Additional Shelf Level 72"W x 36"D (1)
- TENNSCO Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (QO5-4818S)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear (10 pcs/pkg) (BS5108)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- New Age General Purpose Metal Shelving