Shop All General Purpose Metal Shelving
New Age
Additional Shelf 10"D x 48"W, 13 ga., Aluminum
Mfr # C2448TB
Zoro # G3721621
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 13 ga
- Material Aluminum
- Overall Depth 24 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # C2448TB
- Zoro # G3721621
- UPC # 715347113428
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 24 in |
Overall Height | 2 in |
Overall Width | 48 in |
Width | 48" |
Height | 2" |
Depth | 10" |
Details
Item | Shelf |
Color | Silver |
Gauge | 13 ga |
Material | Aluminum |
Finish | Unfinished |
Shelf Capacity | 900 lb |
Finish - Shelving and Racks | Unfinished |
For Use With | Poles |
Shelf Style | Ventilated |
Assembly | To Poles |
Load Capacity | 900 lb |
Duty Rating | Heavy-Duty |
Description
Shelf, Unfinished, Aluminum, 13 ga, Overall Depth 24 in, Overall Height 2 in, Overall Width 48 in, Load Capacity 900 lb, Shelf Style Ventilated, Silver, Duty Rating Heavy-Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Closet Pole, Length 72 In. (0015-6CH)
- SURTEK White Steel Shelf Bracket 4X5 (137790)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6A-PT)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 96inH, Gray (236646)
- LITTLE GIANT Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (5SH-2448-72)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD3624)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- New Age General Purpose Metal Shelving